DESCRIPTION

  • 13/16" UNEF outlet thread
  • 5 1/4" inlet to outlet centers
  • Double O-ring joint seal
  • Rigid swing convertible

Chicago Faucet 5-1/4 in. High-Arch Gooseneck Swing Spout

CGN2AJKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Fitting Size 1
13/16 in
Lead Law Compliant
Yes
Size
13/16 in
Spout Reach
5-1/4 in
Spout Type
Non-Diverter
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$59.76
EACH
  • QUANTITY