DESCRIPTION

Chicago Faucet 58 in. Hose Handle Assembly

C8358ABNF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1 in
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel
Width
14 in

Starting at
$123.99
EACH
  • QUANTITY