DESCRIPTION

Chicago Faucet 6-1/4 in. Double Bend Spout

CDB6JKABCP

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
Fitting Size 1
1-1/16 in
Fitting Sizes
1-1/16 in
Lead Law Compliant
Yes
Material
Brass
Spout Height
6-3/8 in
Spout Type
Rigid Swing
WaterSense Labeled
No

Starting at
$46.7
EACH
  • QUANTITY