6-1/4 in. Double Bend Spout in Polished Chrome
6-1/4 in. Double Bend Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1-1/16 in
- Fitting Sizes:
- 1-1/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- Spout Height:
- 6-3/8 in
- Spout Type:
- Rigid Swing