DESCRIPTION

  • 5 1/8" c-c cast spout
  • External thermostatic mixing valve included
  • Flow rate: 0.5 gpm (1.9 L/min) - 1.0 gpm (3.8 L/min)
  • Geberit Commander™ software compatible
  • Multiple field adjustable modes and ranges
  • Self sustaining power system through turbine
  • Stainless steel hoses included
  • Thermostatic mixing valve
  • Vandal proof

Chicago Faucet HyTronic® Lavatory Faucet

C116972AB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1 gpm (3.8 l/min) max
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Spout Height
6 in
Spout Reach
5-1/8 in
Spout Type
Integral
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY