DESCRIPTION

Chicago Faucet 6 in. Double Wristblade Handle Concealed Hot and Cold Faucet

C786HZGN1FC317ABCP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61-9, ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Compression, Quarter Turn
Center Size
6 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
7-3/4 in
Spout Reach
3-1/2 in
Spout Type
Swing gooseneck
WaterSense Labeled
No

Starting at
$300.62
EACH
  • QUANTITY

DOCUMENTS