DESCRIPTION

Chicago Faucet 6 in. O-Ring

C50035JKABNF

Outside Diameter:

6 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Lead Law Compliant
Yes
Material
Rubber
Outside Diameter
6 in

Starting at
$1.34
EACH
  • QUANTITY