DESCRIPTION

  • 6" elbow blade handle indexed hot and cold-pair

Chicago Faucet 6 in. Wristblade Handle Pair

C319PRJKCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Wristblade
Length
6 in
Number of Handles
Two Handle

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY