DESCRIPTION

  • 5 1/8" c-c cast spout
  • Color/Finish: Polished Chrome
  • Flow rate: 0.5 gpm (1.9 L/min) - 1.0 gpm (3.8 L/min)
  • Geberit Commander™ software compatible
  • Multiple field adjustable modes and ranges
  • Self sustaining power system through turbine
  • Single supply faucet for tempered water
  • Stainless steel hoses included
  • Vandal proof

Chicago Faucet HyTronic® 7-3/4 in. 0.25 gpc Lavatory Faucet

C116952AB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
5-1/8 in
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Faucet Type
Electronic
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 372, NSF 61
Spout Height
7-3/4 in
Spout Reach
5-1/4 in
Spout Type
Gooseneck
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY