DESCRIPTION

  • 1 1/16" unef male thread body outlet
  • 2 3/8" metal lever handles with secured red and blue service buttons
  • Compression 90 degree operating cartridges
  • Less spout

Chicago Faucet Double Lever Handle Wall Mount Hot and Cold Water Dispenser

C445LESAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$240.39
EACH
  • QUANTITY