Chicago Faucet

8 in. Cover Plate Assembly Polished Chrome

Part #C240628211  |  Manufacturer Part #240.628.21.1

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Securely mounts at two locations
  • Accommodates 1 1/4" decks
  • Mounting hardware included
  • Plate is designed to conceal 3 hole 8" center deck holes into single hole

Documents

Specifications

ADA Compliant: No

Faucet Part Type: Cover Plate

Length: 8 in

Type: C240628211

WaterSense Labeled: No

Width: 10 in