DESCRIPTION

  • Accommodates 1 1/4" decks
  • Color/Finish: Polished Chrome
  • Faucet locating pin to prevent faucet rotation
  • Mounting hardware included
  • Securely mounts at two locations

Chicago Faucet 8 in. Cover Plate

C242164211

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$51.42
EACH
  • QUANTITY