DESCRIPTION

  • 5 1/4" c-c rigid/swing gooseneck spout

Chicago Faucet 8 in. Gooseneck Spout

CGN2AH8JKABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
Fitting Size 1
13/16 in
Lead Law Compliant
Yes
Size
13/16 in
Spout Height
4-3/8 in
Spout Type
Gooseneck

Starting at
Call for Pricing
  • QUANTITY