DESCRIPTION

  • GN8BVB 8" c-c rigid/swing atmospheric vacuum breaker spout
  • Less outlet
  • Single Replacement Spout

Chicago Faucet 8 in. Rigid/Swing Gooseneck Spout with Atmospheric Vacuum Breaker

CGN8BVBJKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Spout Reach
8 in
Spout Type
Rigid, Swing gooseneck
WaterSense Labeled
No

Starting at
$180.97
EACH
  • QUANTITY