DESCRIPTION

  • Brass
  • Ceramic cartridge
  • Complete self contained mechanism
  • Corrosion resistant components to prolong life of product

Chicago Faucet 90 Degree Right Hand Unit Box

C1099XKBL12JKABNF

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Ceramic
Color Finish
Brass
Color Finish Category
Brass Tones
Lead Law Compliant
Yes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY