DESCRIPTION

  • Includes air, gas and vacuum buttons
  • May be used with most laboratory gases

Chicago Faucet Air Gas Vacuum Cock Lever Handle

C909AGVCP

Valve Size:

3/8 in

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
Barbed
Maximum Pressure
0.5 psi
Valve Port Opening
Full Port
Valve Size
3/8 in
Valve Type
Ball Valves

Starting at
$32.37
EACH
  • QUANTITY