DESCRIPTION

  • 1/2" NPT female inlet
  • 3/4" O.D. x 7" tailpiece
  • 665 MVP™ metering valve and handle
  • ADA Compliant
  • Angle valve with loose wall flange

Chicago Faucet Angle Urinal Valve with Riser MVP Metering Push Handle

C732665PSHCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-1/2 in
Length
4-7/8 in
Material
Brass
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$167.37
EACH
  • QUANTITY