DESCRIPTION

  • 3" metal cross handle with secured blue service button
  • Angle spray nozzle with valve
  • Color/Finish: Polished Chrome
  • Self-closing valve with rubber bound spray outlet
  • Slow compression operating cartridge

Chicago Faucet Bed Pan Cleaner with Loose Key Full Flow Spray Self Closing Valve

C80977721K

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Type
Cross
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY