DESCRIPTION

Chicago Faucet Board Hose Kit

C240693AB1

Brand Model Compatibility:

Chicago Faucet 116.102.AB.1 and 116.112.AB.1 Electronic Faucet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Chicago Faucet 116.102.AB.1 and 116.112.AB.1 Electronic Faucet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
No

Starting at
$28.09
EACH
  • QUANTITY