DESCRIPTION

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Slow push button cartridge
  • Top reads "COLD"

Chicago Faucet Naiad™ Cartridge

C333XSLOCJKABNF

Cartridge Type:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Metering Adjustable Self Closing
Collection
Naiad™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY