Chicago Faucet
CCY LF 1.5 GPM KITC SINK BAR
Part #C350E35VPABCP | Item #4145881 | Manufacturer Part #350-E35VPABCP
Type:
C350E35VPABCPProduct Details
- Single Supply Sink Faucet
- GN2AAB - 5 1/4" c-c rigid/swing gooseneck spout
- Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
ADA Compliant
Lead Law Compliant
Specifications
ADA Compliant: Yes
Application: [Commercial, Residential]
CEC Compliant: For Sale in CA
Cartridge Type: Quarter Turn Compression
Color Finish: Polished Chrome
Color Finish Category: Chromes
Dispenser Type: Hot and Cold
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Monoblock
Faucet Valve Type: [Quarter Turn Compression, Repairable]
Lead Law Compliant: Yes
Material: ECAST® Brass
Type: C350E35VPABCP