DESCRIPTION

  • 1/2" npt female thread inlets
  • Color/Finish: Polished Chrome
  • Combination pedal box with two 1/2" npt female inlets
  • Extended pedals
  • NAIAD™ metering non-adjustable self closing cartridges

Chicago Faucet NAIAD™ Combination Pedal Box

C834EPSLOABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
NAIAD™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Length
13-1/2 in
Material
Stainless Steel
Width
6 in

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY