DESCRIPTION

Chicago Faucet Compression Flexible Supply Hose

C250025KJKABNF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Compression
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
No

Starting at
$13.96
EACH
  • QUANTITY