DESCRIPTION

  • GN8FC 8" c-c rigid/swing gooseneck spout

Chicago Faucet Concealed Hot and Cold Sink Faucet

C786GN8FCXKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
8 in
Spout Reach
8 in
Spout Type
Gooseneck, Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
$372.6
EACH
  • QUANTITY

DOCUMENTS