DESCRIPTION

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Quarter turn cartridges
  • Spout and valves joined by flexible supply

Chicago Faucet Concealed Kitchen Sink Faucet with Double Wristblade Handle

C786HGN2BE4317AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61-9, ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Compression, Quarter Turn
Center Size
6 in - 26 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Handle Type
Wristblade
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
6-1/2 in
Spout Reach
5-3/8 in
Spout Type
Gooseneck

Starting at
Call for Pricing
  • QUANTITY