DESCRIPTION

Chicago Faucet Concealed Straight Valve with Loose Key in Polished Chrome

C1771ABCP

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connection 2
FNPT
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Operator
T-Handle
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$114.49
EACH
  • QUANTITY

DOCUMENTS