DESCRIPTION

  • GN2BVB 6" c-c rigid/swing atmospheric vacuum breaker spout+AD1641AD157:AD1723AE983AD157:AD1639
  • Less outlet
  • Single Replacement Spout

Chicago Faucet Deck Mounted 6 in. Rigid/Swing Gooseneck Spout

CGN2BVBJKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Spout Reach
6 in
Spout Type
Rigid, Swing gooseneck
WaterSense Labeled
No

Starting at
$158.98
EACH
  • QUANTITY