DESCRIPTION

  • 3 1/8" metal lever handle with air, gas and vac service buttons
  • Chrome plated brass ball valve with Teflon seats
  • Serrated hose nozzle outlet

Chicago Faucet Deck Mounted Single Ball Valve Turret

C980WS909AGVCP

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Valve Operator
Lever
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
$71.97
EACH
  • QUANTITY