DESCRIPTION

  • Battery powered with multiple field adjustable modes and ranges
  • Dual supply for hot and cold water service with user adjustable temperature control mixer
  • Geberit Commander™ software compatible
  • Vandal resistant spray outlet

Chicago Faucet HyTronic® 1-Hole Deckmount Gooseneck Sink Faucet with Dual Beam Infrared Sensor Adjustable Temperature Control Mixer

C116223AB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
6-7/8 in
Spout Reach
5-3/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$697.43
EACH
  • QUANTITY

DOCUMENTS