DESCRIPTION

  • 0.5 gpm (1.9 L/min) vandal resistant spray outlet
  • 5 3/8" center inlet to outlet gooseneck style spout
  • Battery powered with multiple field adjustable modes and ranges
  • Dual supply for hot and cold water service with concealed temperature mixer
  • Geberit Commander™ software compatible

Chicago Faucet HyTronic® 1-Hole Deckmount Gooseneck Sink Faucet with Dual Beam Infrared Sensor Dual Supply

C116213AB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
6-7/8 in
Spout Reach
5-3/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$660.05
EACH
  • QUANTITY