DESCRIPTION

  • 5 1/4" center inlet to outlet gooseneck style spout
  • Battery powered with multiple field adjustable modes and ranges
  • Geberit Commander™ software compatible
  • Laminar flow control device at spout inlet
  • Single supply for tempered water with stainless steel hose

Chicago Faucet HyTronic® 1.5 gpm 1-Hole Deckmount Gooseneck Sink Faucet with Dual Beam Infrared Sensor Single Supply

C116430AB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
5-1/4 in
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Type
Electronic
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Spout Reach
5-1/4 in
Spout Type
Gooseneck
Trim Only
No

Starting at
$649.89
EACH
  • QUANTITY