DESCRIPTION

Chicago Faucet Deck Mounted Single Hole Pre-Rinse Fitting 1 gpm

C919SLABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF
Lead Law Compliant
Yes
Material
Brass

Starting at
$327.28
EACH
  • QUANTITY

DOCUMENTS