Two Cross Handle Wall Mount Service Faucet in Polished Chrome
911 Series Two Cross Handle Wall Mount Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Wall mounted concealed fitting
- 892G elevated vacuum breaker
- 8" centers
- 1/2" NPT inlet female inlets
- Slow compression cartridges
- Wall escutcheons
- 633 indexed cross handles
- 5 3/4" spout with 3/4" NPT hose thread, pail hook and wall brace
- Vandal proof 3" cross handle
- Handles include color-coded index
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- 911 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Fixed
- Temperature Range:
- 40 to 140 Deg F
- Vandal Resistant:
- No
- WaterSense Labeled:
- No