DESCRIPTION

  • 1/2" NPT union nut connections
  • 633 indexed cross handles
  • In-wall two valve shower fitting
  • Valve only complete
  • slo-compression cartridges

Chicago Faucet Double Cross Handle Wall Mount Valve

C767VOC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Handle Type
Cross
Installation Type
Wall Mount
Number of Handles
Two Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY