DESCRIPTION

  • Less outlet
  • Single Replacement Spout

Chicago Faucet Double Joint Swing Spout with Atmospheric Vacuum Breaker

CDJ13BVBJKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connection 2
UNEF
Fitting Size 1
3/8 in
Fitting Size 2
1-1/16 in
Fitting Sizes
3/8 in x 1-1/16 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Spout Height
2-3/8 in
Spout Reach
13 in
WaterSense Labeled
No

Starting at
$279.28
EACH
  • QUANTITY