Chicago Faucet Double Lever Handle Exposed Shower Fitting C756LEORCF

DESCRIPTION

Chicago Faucet Double Lever Handle Exposed Shower Fitting

C756LEORCF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Material
Metal
Maximum Pressure
125 psi
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
No
WaterSense Labeled
No

Starting at
$346.32
EACH
  • QUANTITY