Double Lever Handle Exposed Shower Fitting in Rough Chrome
Double Lever Handle Exposed Shower Fitting in Rough Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Compression, Half Turn, Repairable
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Showerhead Function:
- Dual
- WaterSense Labeled:
- No