DESCRIPTION

  • Hot and Cold Water Sink Faucet

Chicago Faucet Double Lever Handle Hot and Cold Water Sink Faucet

C540LDL9E1AB

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-9, ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Cartridge Type
Compression, Quarter Turn Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
4-1/2 in
Spout Reach
9-1/2 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$352.38
EACH
  • QUANTITY