• Cart

DESCRIPTION

  • 1 1/16" unef male thread body outlet
  • 2 3/8" metal lever handles with secured red and blue service buttons
  • Compression 90 degree operating cartridges
  • Less spout

Chicago Faucet Double Lever Handle Wall Mount Hot and Cold Water Dispenser in Polished Chrome

C445LESAB

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Print

$255.00
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment