Chicago Faucet Double Wristblade Handle Hot and Cold Workboard Faucet with 3-7/8 in. Spout
CW4DDB6AE1317AB
Color Finish
SPECIFICATIONS
- ANSI Specifications
- ANSI 372, ANSI 61-9, ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Center Size
- 4 in
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPSM
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.5 gpm
- Handle Type
- Wristblade
- Lead Law Compliant
- Yes
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61-9
- Number of Handles
- Two Handle
- Spout Height
- 3-7/8 in
- Spout Reach
- 6-1/4 in
- Spout Type
- Rigid, Swing
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday