2-Hole Wall Mount Pre-Rinse Fitting Sink Faucet with Double Lever Handle in Polished Chrome
Ecast® 2-Hole Wall Mount Pre-Rinse Fitting Sink Faucet with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quaturn Compression Operating
- Collection:
- Ecast®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Compression
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Swivel:
- 90°
- Spout Type:
- Swivel
- Trim Only:
- No