Chicago Faucet

Ecast® 4-7/8 x 3/8 in. Thermostatic Mixing Valve

Part #C131MPABNF  |  Manufacturer Part #131-MPABNF

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ASME Specifications: ASME A112.1070

ASSE Standards: ASSE 1070

CSA Certified: CSA B125.3

Collection: Ecast®

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Flow Rate: 4.6 gpm

Height: 3-1/2 in

Lead Law Compliant: Yes

Length: 4-7/8 in

Material: Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Valve Size: 3/8 in

Valve Type: Mixing Valve