Chicago Faucet
Ecast® in Polished Chrome Hot and Cold Water Dispenser
Part #C1100HA8369ABCP | Item #4534732 | Manufacturer Part #1100-HA8-369ABCP
Product Details
ADA Compliant
Lead Law Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61-9, ANSI A117.1]
ASME Specifications: ASME A112.18.1
Application: [Commercial, Residential]
Built-in Stops: No
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Ecast®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Dispenser Only: Yes
Dispenser Type: Hot and Cold
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: [Quarter Turn Compression, Repairable]
Flow Rate: 2.2 gpm
GSA Approved: No
Handle Type: Lever
IAPMO Listed: No
Lead Law Compliant: Yes
Material: ECAST® Brass
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 2 Hole
Spout Height: 10 in
Spout Reach: 8 in
Spout Swivel: 3°
Spout Type: [Swivel, High Arc]
Trim Only: No