Mixing Stem Kit for Chicago Faucet Tub and Shower Faucet
Ecast® Mixing Stem Kit for Chicago Faucet Tub and Shower Faucet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Chicago Faucet Tub and Shower Faucet
- Collection:
- Ecast®
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Valve Type:
- Tub & Shower Mixing Valve
- WaterSense Labeled:
- No