Ecast® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #C116214AB1  |  Item #3975457  |  Manufacturer Part #116.214.AB.1

$693.93 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Battery powered with multiple field adjustable modes and ranges
  • Dual supply for hot and cold water service with concealed temperature mixer
  • Vandal resistant spray outlet
  • Geberit Commander™ software compatible

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

Battery Size: CR-P2

Battery Type: Lithium

CEC Compliant: For Sale in CA

Cartridge Type: Sensor

Center Size: 8 in

Collection: Ecast®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Electronic

Faucet Valve Type: [Solenoid, Sensor]

Flow Rate: 0.5 gpm

Lead Law Compliant: Yes

Material: ECAST® Brass

Number of Handles: No Handle

Number of Holes: 1 Hole

Spout Height: 5-1/4 in

Spout Reach: 5-3/8 in

Spout Type: Gooseneck

Trim Only: No

Valve Type: Lavatory Faucet Valve

Vandal Resistant: No

Volts: 6V

WaterSense Labeled: No