Chicago Faucet

Ecast® NPT Concealed Straight Valve in Polished Chrome

Part #C770317PLABCP  |  Manufacturer Part #770-317PLABCP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Collection: Ecast®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Cold Only

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 5-13/100 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: [Compression, Half Turn, Repairable]

Height: 5-13/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6-1/2 in

Material: ECAST® Brass

Number of Handles: Single Handle

Shower Arm Reach: 6-1/2 in

Trim Only: No

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No