DESCRIPTION

  • Operating temperature range: 40° F to 140° F
  • Operating pressure range: 20-125 psi
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty

Chicago Faucet Ecast® Two Handle Lever Handle Pot Filler in Polished Chrome

C515ABCP

Manufacturer Part #: 515-ABCP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B125.1
Collection
Ecast®
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Reach
17-3/4 in
Spout Type
Swivel
Trim Only
No
Type
C515ABCP

Print