Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Ecast® Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Ecast® Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C802VE39VP317ABCP
  • Item #4146037
  • Manufacturer Part #802-VE39VP317ABCP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Type:
Hot and Cold
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
1-5/8 in
Spout Reach:
4 in
Spout Swivel:
90°
Spout Type:
Low Arc
Vandal Resistant:
Yes
WaterSense Labeled:
No