4-1/2 in. Brass Spout Assembly in Polished Chrome

You last purchased this on
 
Chicago Faucets

EQ Series 4-1/2 in. Brass Spout Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

EQ Series 4-1/2 in. Brass Spout Assembly in Polished Chrome

  • Fast #
  • Part #CEQA11CKJKABCP
  • Item #7350785
  • Manufacturer Part #EQ-A11C-KJKABCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372, ANSI A117.1
Application:
Commercial, Residential
Brand Model Compatibility:
EQ Box Assemblies
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Sensor
Collection:
EQ Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Part Type:
Spout Kit
Flow Rate:
0.35 gpm
GSA Approved:
No
Height:
5-7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST® Brass
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Spout Height:
3 in
Spout Reach:
4-1/2 in
Spout Type:
Curved
Trim Only:
No
WaterSense Labeled:
No
Weight:
2.426 lb
Width:
2 in