DESCRIPTION

  • Auto-immediate shut-off
  • Fast cycle time closure technology
  • Left or right-hand
  • Push-on
  • Short stem for exposed caps

Chicago Faucet Fast Cycle Time Closure Metering Cartridge

C625XJKABNF

Material:

Brass

SPECIFICATIONS

Color Finish
Nickel Plated
Color Finish Category
Nickel Tones
Lead Law Compliant
Yes
Material
Brass

Starting at
$78.03
EACH
  • QUANTITY

DOCUMENTS